FESTO 1908320 STANDARDS-BASED CYLINDER DSNU-25-10-PPS-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-25-10-PPS-A
Rubix:113A3655
Manufacturer :1908320
EAN:4052568108922



Technical specifications
| Type | dsnu round cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 1908320 STANDARDS-BASED CYLINDER DSNU-25-10-PPS-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 237,71 g |
|---|---|
| Type | dsnu round cylinder |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 60.73 excl. VAT
/ Each
£ 72.88 incl. VAT
- Delivery usually within ( 2 ) days