FESTO 163369 STANDARDS-BASED CYLINDER DNC-50-25-PPV-A
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-50-25-PPV-A
Rubix:108A3273
Manufacturer :163369
EAN:4052568133993

Documents
Product details : FESTO 163369 STANDARDS-BASED CYLINDER DNC-50-25-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 1434,7 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 25 mm |
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 241.88 excl. VAT
/ Each
£ 290.26 incl. VAT
- Delivery usually within ( 8 ) days