Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1638843 STANDARDS-BASED CYLINDER DSBG-32-40-PPVA-N3
FESTO 1638843 STANDARDS-BASED CYLINDER DSBG-32-40-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-32-40-PPVA-N3
rubix:
106A4773
manufacturer :
1638843
ean:
4052568016944
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1638843 STANDARDS-BASED CYLINDER DSBG-32-40-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
555
g
Type
DSBG standard cylinder
Cylinder diameter
32
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.31
excl. VAT
/
Each
£
171.97
incl. VAT
Delivery usually within (
6
) days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 19253 STANDARDS-BASED CYLINDER DSNU-25-300-PPV-A
FESTO 1376310 STANDARDS-BASED CYLINDER DSBC-50-200-PPSA-N3
MECALINE 895909 CYLINDER ISO15552 D100 C80 D M
SMC CD85N16-15-B AIR CYLINDER
AVENTICS PNEUMATIC CYLINDER 0822120007
FESTO 5262530 ROUND CYLINDER
SMC CD85N25-70-B-XC6B AIR CYLINDER
SMC C85KN25-40S NON-ROTATING ISO 6432 CYLINDER
SMC CD85N20-300C-A AIR CYLINDER
SMC CP96SDB63-500CJ SINGLE ROD CYLINDER 500 STROKE
SMC C85N20-40 AIR CYLINDER
SMC CP96SDB32-650C ISO CYLINDER
SMC C96SDB80-600C ISO 15552 CYLINDER
SMC CP96KB32-160CW CYLINDER NON-ROTATING DOUBLE ROD
MATARA MCQI2-11-125-500M ISO15552-VDMA 24562 125 BORE 500MM STROKE MAG