FESTO 559285 STANDARDS-BASED CYLINDER DSNU-25-80-PPS-A


Round cylinder, double-acting DSNU

References
festo:DSNU-25-80-PPS-A
rubix:132A4579
manufacturer :559285
ean:4052568205614
DSNU-25-80-PPS-A Standard cylinder
brand logo
Technical specifications
TypeDSNU round cylinder
Cylinder diameter25Ā mm
See all Specifications

Product details : FESTO 559285 STANDARDS-BASED CYLINDER DSNU-25-80-PPS-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistics dimensions (L x W x H)220x35x35Ā mm
Logistic Weight311,78Ā g
TypeDSNU round cylinder
Cylinder diameter25Ā mm
Cylinder stroke80Ā mm
Show UNSPSC/ECL@SS
Ā£ 66.77 excl. VAT
/ Each
Ā£ 80.12 incl. VAT
  • In stock: Next day delivery