Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163519 STANDARDS-BASED CYLINDER DNC-125-250-PPV
FESTO 163519 STANDARDS-BASED CYLINDER DNC-125-250-PPV
Standards-based cylinder DNC
References
festo:
DNC-125-250-PPV
rubix:
113A1742
manufacturer :
163519
ean:
4052568135119
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163519 STANDARDS-BASED CYLINDER DNC-125-250-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
11290
g
Type
DNC standard cylinder
Cylinder diameter
125
mm
Cylinder stroke
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
961.94
excl. VAT
/
Each
£
1,154.33
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC CP96SDB50-320C ISO 15552 CYLINDER
SMC CP96SDB50-500C ISO 15552 CYLINDER
FESTO 3659476 STANDARDS-BASED CYLINDER DSBC-50-125-D3-PPVA-N3
FESTO 5228235 ROUND CYLINDER DSNU-S-25-80-P-A-MX
SMC SN-032B MOUNTING NUT
FESTO 1384899 STANDARDS-BASED CYLINDER DSBC-100-320-PPSA-N3
SMC CD85N25-40-B AIR CYLINDER
SMC CP96SDB100-360 ISO 15552 CYLINDER
SMC CP96SDB50-800C ISO 15552 CYLINDER
SMC CP96SDB100-625C ISO 15552 CYLINDER
NORGREN RM/28020/M/25 20MM SA MAGNETIC CYLINDER
SMC CD85N20-200-B-XC6B AIR CYLINDER
PARKER CYLINDER P1A-S025SS-0050
SMC CEU1P-D 3 POINT PRESET COUNTER
FESTO 8152529 STANDARDS-BASED CYLINDER