Round cylinder, double-acting DSNU
Type | DSNU round cylinder |
---|---|
Cylinder diameter | 32 mm |
Logistics dimensions (L x W x H) | 250x43x43 mm |
---|---|
Logistic Weight | 502 g |
Type | DSNU round cylinder |
Cylinder diameter | 32 mm |
Cylinder stroke | 100 mm |
In stock: Next day delivery