FESTO 559312 ROUND CYLINDER


Round cylinder, double-acting DSNU

References
festo:DSNU-40-200-PPS-A
rubix:390A8833
manufacturer :559312
ean:4052568205881
DSNU-40-200-PPS-A Round cylinder
brand logo
Technical specifications
TypeDSNU round cylinder
Cylinder diameter40 mm
See all Specifications

Product details : FESTO 559312 ROUND CYLINDER


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight1119,33 g
TypeDSNU round cylinder
Cylinder diameter40 mm
Cylinder stroke200 mm
Show UNSPSC/ECL@SS
£ 82.33 excl. VAT
/ Each
£ 98.80 incl. VAT
  • Usually arrives within 14 working days