FESTO 35194 STANDARDS-BASED CYLINDER DSNU-25-500-PPV-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-25-500-PPV-A
Rubix:109A1702
Manufacturer :35194
EAN:4052568010102



Technical specifications
| Type | dsnu round cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 500 mm |
Documents
Product details : FESTO 35194 STANDARDS-BASED CYLINDER DSNU-25-500-PPV-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 570x40x40 mm |
|---|---|
| Logistic Weight | 790 g |
| Type | dsnu round cylinder |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 500 mm |
Show UNSPSC/ECL@SS
£ 76.48 excl. VAT
/ Each
£ 91.78 incl. VAT
- Delivery usually within ( 2 ) days