FESTO 559324 ROUND CYLINDER


Round cylinder, double-acting DSNU

References
festo:DSNU-50-320-PPS-A
rubix:390A8847
manufacturer :559324
ean:4052568206000
DSNU-50-320-PPS-A Round cylinder
brand logo
Technical specifications
TypeDSNU round cylinder
Cylinder diameter50 mm
See all Specifications

Product details : FESTO 559324 ROUND CYLINDER


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight2590 g
TypeDSNU round cylinder
Cylinder diameter50 mm
Cylinder stroke320 mm
Show UNSPSC/ECL@SS
£ 105.98 excl. VAT
/ Each
£ 127.18 incl. VAT
  • Usually arrives within 14 working days