FESTO 196049 ROUND CYLINDER DSNU-50-320-PPV-A


Round cylinder, double-acting DSNU

References
festo:DSNU-50-320-PPV-A
rubix:108A4367
manufacturer :196049
ean:4052568158972
DSNU-50-320-PPV-A Round cylinder
brand logo
Technical specifications
TypeDSNU Round cylinder
Cylinder diameter50 mm
See all Specifications

Product details : FESTO 196049 ROUND CYLINDER DSNU-50-320-PPV-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight2346 g
TypeDSNU Round cylinder
Cylinder diameter50 mm
Cylinder stroke320 mm
Show UNSPSC/ECL@SS
£ 135.01 excl. VAT
/ Each
£ 162.01 incl. VAT
  • Delivery usually within ( 11 ) days