SMC CM2BZ20-75Z AIR CYLINDER


Air Cylinder

References
smc:CM2BZ20-75Z
rubix:2600908
manufacturer :CM2BZ20-75Z
brand logo
brand logo
Technical specifications
TypeAir Cylinder
Cylinder diameter20 mm
See all Specifications

Product details : SMC CM2BZ20-75Z AIR CYLINDER


Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable.

Strengths

•Double acting single rod
Bore sizes: 20, 25, 32, and 40
Strokes from 25mm through 500mm
Mounts: basic, foot, front and rear flange, clevis, trunnion
With or without rod boot
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
TypeAir Cylinder
Cylinder diameter20 mm
Cylinder stroke75 mm
Show UNSPSC/ECL@SS
£ 58.89 excl. VAT
/ Each
£ 70.67 incl. VAT
  • Delivery usually within ( 7 ) days