References
Festo:DSNU-63-250-PPS-A
Rubix:390A8852
Manufacturer :559333
EAN:4052568206093



Technical specifications
| Type | dsnu round cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 250 mm |
Documents
Product details : FESTO 559333 ROUND CYLINDER
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 2552,5 g |
|---|---|
| Type | dsnu round cylinder |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 250 mm |
Show UNSPSC/ECL@SS
£ 112.15 excl. VAT
/ Each
£ 134.58 incl. VAT
- Delivery usually within ( 11 ) days