Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1638849 STANDARDS-BASED CYLINDER DSBG-32-160-PPVA-N3
FESTO 1638849 STANDARDS-BASED CYLINDER DSBG-32-160-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-32-160-PPVA-N3
rubix:
111A0700
manufacturer :
1638849
ean:
4052568016999
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1638849 STANDARDS-BASED CYLINDER DSBG-32-160-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
891,5
g
Type
DSBG standard cylinder
Cylinder diameter
32
mm
Cylinder stroke
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.33
excl. VAT
/
Each
£
184.00
incl. VAT
Delivery usually within (
6
) days
Select variants (216)
Add to cart
Check our products from related categories
NORGREN RM/8010/M/50 10MM MAGNETIC PISTON CYLINDER
FESTO 188228 SHORT-STROKE CYLINDER AEVC-40-10-A-P-A
FESTO 188161 SHORT-STROKE CYLINDER AEVC-25-10-I-P-A
FESTO 1646570 ISO CYLINDER
SMC CD85N12-100C-B AIR CYLINDER
FESTO 188167 SHORT-STROKE CYLINDER AEVC-25-10-A-P-A
SMC CP96SDB80-1000C ISO 15552 CYLINDER
SMC CP96NDB100-320CW CYLINDER WITH LOCK DOUBLE ROD
SMC ECDPX2N15-50 AIR CYLINDER
FESTO 188102 SHORT-STROKE CYLINDER AEVC-16-5-A-P-A
MATARA MCQI2-11-125-25M ISO15552-VDMA 24562 125 BORE 25MM STROKE MAG P
SMC CP96KDB32-50C CYLINDER NON-ROTATING
FESTO 5262531 ROUND CYLINDER
NORGREN RT/57212/M/25 DA P CYLINDER
SMC CD85N20-80-A AIR CYLINDER