FESTO 575178 STANDARDS-BASED CYLINDER DSNU-25-270-PPV-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-25-270-PPV-A
Rubix:262A0273
Manufacturer :14322-0270
Documents
Product details : FESTO 575178 STANDARDS-BASED CYLINDER DSNU-25-270-PPV-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Type | iso cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 270 mm |
Show UNSPSC/ECL@SS
£ 84.78 excl. VAT
/ Each
£ 101.74 incl. VAT
- Usually arrives within 14 working days