SMC CP96KDB63-50C NON ROTATING PROFILE DESIGN ISO CYLINDER


ISO Cylinder

References
smc:CP96KDB63-50C
rubix:109A2019
manufacturer :01449713
brand logo
brand logo
Technical specifications
Typeair cylinder
Cylinder diameter63 mm
See all Specifications

Product details : SMC CP96KDB63-50C NON ROTATING PROFILE DESIGN ISO CYLINDER


ISO 15552 Profile Body Cylinder. Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125. Strokes up to 2000 mm. Cylinder variations: Non-rotating, with lock unit, ATEX.

Strengths

Double acting, Non-rotating, single or double rod with Air cushion on both ends and Bumper cushion Bore sizes (mm): 32, 40, 50, 63, 80, 100 Standard stroke up to 500mm, maximum stroke 800mm Auto switch capable

Technical specifications


Attributes
Typeair cylinder
Cylinder diameter63 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 199.96 excl. VAT
/ Each
£ 239.95 incl. VAT
  • Delivery usually within ( 4 ) days