FESTO 575176 STANDARDS-BASED CYLINDER DSNU-25-180-PPV-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-25-180-PPV-A
Rubix:230A8898
Manufacturer :575176
Documents
Product details : FESTO 575176 STANDARDS-BASED CYLINDER DSNU-25-180-PPV-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Type | round cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 180 mm |
Show UNSPSC/ECL@SS
£ 81.52 excl. VAT
/ Each
£ 97.82 incl. VAT
- Usually arrives within 14 working days