FESTO 19261 STANDARDS-BASED CYLINDER ESNU-12-25-P-A
Round cylinder, single-acting ESNU
See technical informationSee documentsReferences
Festo:ESNU-12-25-P-A
Rubix:109A0001
Manufacturer :19261
EAN:4052568067175

Documents
Product details : FESTO 19261 STANDARDS-BASED CYLINDER ESNU-12-25-P-A
Cylinder to standard ESNU-10-50-P-A based on DIN ISO 6432 For position detection. Various fixing possibilities, with and without additional fasteners. With snap rings at end stops. Stroke=50 mm, Piston diameter=10 mm, Piston rod thread=M4, Cushioning=P: Snap rings/bumpers on both sides, Mounting position=any
Strengths
- Wide range of variants for customised applications
- Good running performance and long service life
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 82,8 g |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 25 mm |
| Type | esnu standard cylinder |
Show UNSPSC/ECL@SS
£ 43.87 excl. VAT
/ Each
£ 52.64 incl. VAT
- Delivery usually within ( 2 ) days