References
Festo:DSBF-C-32-200-PPSA-N3-R
Rubix:390A8312
Manufacturer :1778841
EAN:4052568247430

Documents
Product details : FESTO 1778841 ISO CYLINDER
Standard cylinder DSBF-C-32-200-PPSA-N3-R Stroke=200 mm, Piston diameter=32 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-32-200-PPSA-N3-R 1778841
Technical specifications
Attributes
| Logistic Weight | 1082,2 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 200 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 159.62 excl. VAT
/ Each
£ 191.54 incl. VAT
- Delivery usually within ( 6 ) days