FESTO 188282 SHORT-STROKE CYLINDER AEVC-63-10-A-P


AEVC short stroke cylinder

References
festo:AEVC-63-10-A-P
rubix:113A4447
manufacturer :188282
ean:4052568148874
AEVC-63-10-A-P Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter63 mm
See all Specifications

Product details : FESTO 188282 SHORT-STROKE CYLINDER AEVC-63-10-A-P


Short stroke cylinder AEVC-63-10-A-P No facility for sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=63 mm, Spring return force, retracted=50 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistics dimensions (L x W x H)85x55x76 mm
Logistic Weight459,7 g
TypeAEVC Short-stroke cylinder
Cylinder diameter63 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 102.50 excl. VAT
/ Each
£ 123.00 incl. VAT