References
IMI Norgren:RT/57316/M/10
Rubix:106A9797
Manufacturer :RT/57316/M/10


Technical specifications
| Type | roundline single-acting pneumatic cylinder, sprung out, magnetic piston, side port, threaded end |
|---|---|
| Cylinder stroke | 10 mm |
Product details : NORGREN RT/57316/M/10 CYLINDER
Rt Roundline Cyl 16Mm Bore 10Mm Stroke Spr Ext
Technical specifications
Attributes
| Type | roundline single-acting pneumatic cylinder, sprung out, magnetic piston, side port, threaded end |
|---|---|
| Cylinder stroke | 10 mm |
| Application | pneumatic actuation on compressed air (filtered, lubricated or unlubricated compressed air) |
Show UNSPSC/ECL@SS
£ 55.92 excl. VAT
/ Each
£ 67.10 incl. VAT
- Usually arrives within 14 working days