References
Dichtomatik:67093304
Rubix:262A3516
Manufacturer :67093304


Technical specifications
| Cross-section diameter | 1.5 mm |
|---|---|
| Shore A Hardness | 70 Shore |
| Material | nbr |
Product details : DICHTOMATK RS 150 NB7022 RS 1
The ropes are endless extruded products with a circular cross-section (such as O-rings). The end-to-end junction of the ropes to form an O-ring, is done a with cyanoacrylate glue or with a two-component adhesive, depending on the scope of application. Shore hardness: 70. Material: NBR.
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Cross-section diameter | 1.5 mm |
| Shore A Hardness | 70 Shore |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 0.15 excl. VAT
/ Each
£ 0.19 incl. VAT
- Usually arrives within 14 working days