DICHTOMATK 67191848 FREUDENBERG SEAL


Round rope (RS FKM 75), black

References
dichtomatik:RS 4,5 FKM 75 E1 S25
rubix:252A3995
manufacturer :191848
brand logo
brand logo
Technical specifications
Cross-section diameter4.5 mm
Shore A Hardness75 Shore
MaterialFKM
See all Specifications

Product details : DICHTOMATK 67191848 FREUDENBERG SEAL


The ropes are endless extruded products with a circular cross-section (such as O-rings). The end-to-end junction of the ropes to form an O-ring, is done a with cyanoacrylate glue or with a two-component adhesive, depending on the scope of application. Shore Hardness: 75. Material: FKM.

Technical specifications


Attributes
Logistic Weight42 g
Cross-section diameter4.5 mm
Shore A Hardness75 Shore
MaterialFKM
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
  • Usually arrives within 14 working days