SPARTEX 734078 ELRO ROUND SLING SWL KG 1000 2MTR 1T
Round sling
See technical informationSee documentsReferences
Spartex:734078
Rubix:217A4792
EAN:3660338019821
Documents
Product details : SPARTEX 734078 ELRO ROUND SLING SWL KG 1000 2MTR 1T
Slings made of a single sheath with anti-abrasion treatment which ensures a good hold and high protection.
Made of 100% high tenacity multi-filament polyester.
Manufactured in accordance with the specification of the EN1492-2+A1 standard
Working coefficient 1:7
Operating temperature -40°C to +100°C
Label :
- On the front, specifications according to EN 1492-2
- On the back, the note is in the form of pictograms for universal reading, understandable by all users
Made of 100% high tenacity multi-filament polyester.
Manufactured in accordance with the specification of the EN1492-2+A1 standard
Working coefficient 1:7
Operating temperature -40°C to +100°C
Label :
- On the front, specifications according to EN 1492-2
- On the back, the note is in the form of pictograms for universal reading, understandable by all users
Strengths
Made of an anti-abrasion treated sleeve. Individual traceability of each product (delivered with a certificate of conformity)
Technical specifications
Attributes
| Safe working load SWL | 1000 kg |
|---|---|
| Capacity length | 2 m |
| Colour | purple |
Show UNSPSC/ECL@SS
£ 9.00 excl. VAT
/ Each
£ 10.80 incl. VAT
- In stock: Next day delivery

