DRAPER EXPERT 61307 WIDE LOAD SLING 5M X 60MM 2 TONNE

Draper

See technical information

References

Draper Expert:61307
Rubix:382A4848
Manufacturer :61307
EAN:5010559613076
brand logo

Product details : DRAPER EXPERT 61307 WIDE LOAD SLING 5M X 60MM 2 TONNE


Polyester webbing, 60mm wide, with reinforced lifting eyes. Colour coded to European standards to identify capacity. The safe working load (SWL) is rated at 2000kg for a load at one end (straight configuration) and 4000kg for a load between the loop eyes ('U' configuration). Shrink wrapped for security.

Technical specifications


Attributes
£ 25.76 excl. VAT
/ Each
£ 30.91 incl. VAT
  • Delivery usually within ( 7 ) days