References
Draper Expert:61347
Rubix:382A4855
Manufacturer :61347
EAN:5010559613472
Product details : DRAPER EXPERT 61347 4TONNE 3MX120MM LOAD SLING
Polyester webbing, 120mm wide, with reinforced lifting eyes. Colour coded to European standards to identify capacity. The safe working load (SWL) is rated at 4000kg for a load at one end (straight configuration) and 8000kg for a load between the loop eyes ('U' configuration). Shrink wrapped for security.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 31.69 excl. VAT
/ Each
£ 38.03 incl. VAT
- Delivery usually within ( 7 ) days