SPARTEX 734113 ELRO ROUND SLING SWL KG 4000 4MTR

Round sling

See technical informationSee documents

References

Spartex:734113
Rubix:217A4822
EAN:3660338020131
ELRO ROUND SLING Safe working load SWL kg 4000

Technical specifications

Safe working load SWL4000 kg
Capacity length4 m
Colourgrey

Documents

Product details : SPARTEX 734113 ELRO ROUND SLING SWL KG 4000 4MTR


Slings made of a single sheath with anti-abrasion treatment which ensures a good hold and high protection.
Made of 100% high tenacity multi-filament polyester.
Manufactured in accordance with the specification of the EN1492-2+A1 standard
Working coefficient 1:7
Operating temperature -40°C to +100°C
Label :
- On the front, specifications according to EN 1492-2
- On the back, the note is in the form of pictograms for universal reading, understandable by all users

Strengths

Made of an anti-abrasion treated sleeve. Individual traceability of each product (delivered with a certificate of conformity)

Technical specifications


Attributes
Safe working load SWL4000 kg
Capacity length4 m
Colourgrey
£ 48.91 excl. VAT
/ Each
£ 58.69 incl. VAT
  • In stock: Next day delivery

Safe working load SWL

Capacity length

Colour