RS120-SUP-1 Tsubaki ANSI heavy duty roller chain
Chain pitch | 38.1 mm |
---|---|
Chain length | 3050 m |
Profile | Simplex (1) |
Logistic Weight | 19200 g |
---|---|
Chain pitch | 38.1 mm |
Chain length | 3050 m |
Profile | Simplex (1) |
Chain | ANSI SUPER Series |
Weight | 19.2 kg |
Inner width min. | 25.4 mm |
Roller diameter | 22.23 mm |
Pin length | 59.9 mm |
Tensile strength min. | 162 kN |
Plate height | 36.2 mm |
Plate thickness | 4.8 mm |
Plate type | Link |
Chain pin diameter | 11.11 mm |
Usually arrives within 14 working days