TSUBAKI 2201050010-M3.05 RS50-LMD-1 LAMBDA LUBE FREE ROLLER CHAIN 10FT
ANSI Lambda Chain
See technical informationReferences
Tsubaki:RSD50 LAMBDA 1 RP (P=5/8'')
Rubix:171A3330
Manufacturer :2201050010-M3.05
EAN:8718472781441



Product details : TSUBAKI 2201050010-M3.05 RS50-LMD-1 LAMBDA LUBE FREE ROLLER CHAIN 10FT
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable.
Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Logistic Weight | 3226 g |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| ISO code | 10a-1 |
| Material | sintered bushings with nsf-h1 high-temperature food-grade lubricant; nickel-plated pins; black oxide plates; hardened components |
| Series | rsd50-lambda® |
| Weight | 3226 kg |
| Standard | ANSI |
| Pin length | 24 mm |
| Tensile strength min. | 28.4 kN |
| Plate height | 15 mm |
| Plate type | round |
| Chain length | 3050 m |
| Chain | asa 50-1 |
Show UNSPSC/ECL@SS
£ 254.41 excl. VAT
/ Each
£ 305.29 incl. VAT
- Usually arrives within 14 working days