ANSI G8 Standard Roller Chain
Chain pitch | 12.7 mm |
---|---|
Chain length | 3050 mm |
Profile | Simplex (1) |
Logistic Weight | 2031 g |
---|---|
Chain pitch | 12.7 mm |
Chain length | 3050 mm |
Profile | Simplex (1) |
Chain | ASA 40-1 |
ISO code | 08A-1 |
Weight | 2031 kg |
Inner width min. | 7.95 mm |
Roller diameter | 7.92 mm |
Pin length | 18.2 mm |
Tensile strength min. | 17.7 kN |
Plate height | 12 mm |
Plate thickness | 1.5 mm |
Inner link width | 7.95 mm |
Plate type | Round |
Chain pin diameter | 3.97 mm |
In stock: Next day delivery