TSUBAKI 0232120008 RS12B-NP-1 BS TWO PITCH OFFSET LINK
RS12B-NP-1 Tsubaki BS two pitch offset link
See technical informationSee documentsReferences
Tsubaki:RS12B NP 1 2POL (RP) (P=3/4'')
Rubix:267A0174
Manufacturer :0232120008
EAN:8718472018554

Technical specifications
| Chain | bs np-kette (vernickelt) |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
Documents
Product details : TSUBAKI 0232120008 RS12B-NP-1 BS TWO PITCH OFFSET LINK
BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Chain | bs np-kette (vernickelt) |
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
| Material | nickel-plated (bs np) |
| Weight | 50 g |
| Amount of give | 2 |
| Roller diameter | 12.07 mm |
| Type | 2pol: 2-step offset connection (rp) |
Show UNSPSC/ECL@SS
£ 10.80 excl. VAT
/ Each
£ 12.96 incl. VAT
- Usually arrives within 14 working days