RS60-NP-1 Tsubaki ANSI two pitch offset link
Chain | ANSI NP Chain |
---|---|
Chain pitch | 19.05 mm |
Logistic Weight | 37 g |
---|---|
Chain | ANSI NP Chain |
Chain pitch | 19.05 mm |
Weight | 37 g |
Inner width min. | 12.7 mm |
Roller diameter | 11.91 mm |
Plate height | 18.1 mm |
Plate thickness | 2.4 mm |
Pin length | 28.2 mm |
Plate type | Link |
Chain pin diameter | 5.96 mm |
Usually arrives within 14 working days