TSUBAKI 72790282002 RS28B-2 BS GT4 WINNER CONNECTING LINK (COTTERPIN)
BS GT4 Winner Connecting Link
See technical informationSee documentsReferences
Tsubaki:Winner RS28B 2 CL (P=1-3/4'') (CP)
Rubix:171A6257
Manufacturer :72790282002
EAN:8718472232257



Technical specifications
| Chain | bs gt4-sieger verbindungsglied |
|---|---|
| Chain pitch | 44.45 mm |
| Profile | duplex (2) |
Documents
Product details : TSUBAKI 72790282002 RS28B-2 BS GT4 WINNER CONNECTING LINK (COTTERPIN)
Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.Tsubaki GT4 Winner is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
Technical specifications
Attributes
| Chain | bs gt4-sieger verbindungsglied |
|---|---|
| Chain pitch | 44.45 mm |
| Profile | duplex (2) |
| Material | carbon steel |
| Weight | 786 g |
| Roller diameter | 27.94 mm |
| Type | roller chain |
Show UNSPSC/ECL@SS
£ 37.92 excl. VAT
/ Each
£ 45.50 incl. VAT
- Usually arrives within 14 working days