SMC RS2H80-40DM HEAVY DUTY STOPPER CYLINDER


RS2H, Heavy Duty Stopper Cylinder

References
smc:RS2H80-40DM
rubix:393A3080
manufacturer :RS2H80-40DM
brand logo
brand logo
Technical specifications
Typeheavy duty stopper cylinder
Cylinder stroke40 mm
Cylinder diameter80 mm

Product details : SMC RS2H80-40DM HEAVY DUTY STOPPER CYLINDER


The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.

Strengths

Heavy duty stopper cylinder Bore sizes (mm): 50, 63, 80 Piping available from 2 directions Mounting type: flange Variety of options available

Technical specifications


Attributes
Typeheavy duty stopper cylinder
Cylinder stroke40 mm
Cylinder diameter80 mm
Show UNSPSC/ECL@SS
£ 828.08 excl. VAT
/ Each
£ 993.70 incl. VAT
  • Usually arrives within 14 working days