References
SMC:NCGBN20-0100
Rubix:2607689
EAN:3618036280241



Technical specifications
| Type | round body cylinder |
|---|---|
| Cylinder stroke | 100 mm |
| Cylinder diameter | 30 mm |
Documents
Product details : SMC NCGBN20-0100 AIR CYLINDER
The NCG provides precision mounting, short overall length, and high speed. Nine mounting styles include basic body, foot, single clevis, front or rear flange, front or rear trunnion, nose mount, and double clevis. Bore sizes range from 3/4in. to 2 1/2in. and standard stroke lengths from 1in. to 12in.. The NCG series is auto-switch capable. Non-rotating and double rod are standard options.
Strengths
•Single acting, single rod, spring return/extend
Rubber seal
Auto switch capable
Variety of lead wires and prewired connectors
Rubber seal
Auto switch capable
Variety of lead wires and prewired connectors
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Type | round body cylinder |
| Cylinder stroke | 100 mm |
| Cylinder diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 34.81 excl. VAT
/ Each
£ 41.77 incl. VAT
- Delivery usually within ( 8 ) days