PORTWEST HI VIZ COVERALL RT42-XXXL-R


RT42 - Hi-Vis Poly-cotton Coverall RIS

References
portwest:RT42-XXXL-R
rubix:170A3915
brand logo
brand logo
Technical specifications
Colourorange
Size3xl
Main materialpolyester
See all Specifications

Product details : PORTWEST HI VIZ COVERALL RT42-XXXL-R


Durable polyester/cotton fabric with Texpel stain resistant finish. 50+ UPF rated fabric to block 98% of UV rays. Reflective tape for increased visibility. 4 pockets for ample storage. Phone pocket. Inside leg 33"/84cm reg. Rule pocket. Certified to EN ISO 20471 after 50x washes. Complies with RIS 3279-TOM for rail industry (orange only). Premium stain resistant finish repels oil, water and grime. EN ISO 20471 Class 3

Technical specifications


Attributes
Colourorange
Size3xl
Main materialpolyester
Material80% polyester, 20% cotton
Show UNSPSC/ECL@SS
£ 38.76 excl. VAT
/ Each
£ 46.51 incl. VAT
  • Usually arrives within 14 working days