PORTWEST RT45 HV POLYCOTTON SERVICE TROUSERS ORANGE 5XL
RT45 - Hi-Vis Poly-cotton Trousers RIS
See technical informationReferences
Portwest:RT45ORR5XL
Rubix:2590093
EAN:5036108217953

Product details : PORTWEST RT45 HV POLYCOTTON SERVICE TROUSERS ORANGE 5XL
A traditionally styled poly-cotton work trouser. Two-band HiVisTex tape above the knee ensures EN ISO 20471 class 2 certification, as well as the rail specification RIS-3279-TOM. Durable polyester/cotton fabric with Texpel stain resistant finish.
50+ UPF rated fabric to block 98% of UV rays. Reflective tape for increased visibility. 3 pockets for ample storage. Jetted back pocket. Side access pockets. Elasticated back waist for a secure fit.
Standard : EN20471_2
Type : Regular
50+ UPF rated fabric to block 98% of UV rays. Reflective tape for increased visibility. 3 pockets for ample storage. Jetted back pocket. Side access pockets. Elasticated back waist for a secure fit.
Standard : EN20471_2
Type : Regular
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 271.3 g/m² |
| Material | 80% polyester, 20% cotton |
Show UNSPSC/ECL@SS
£ 17.04 excl. VAT
/ Each
£ 20.45 incl. VAT
- Usually arrives within 14 working days