Trousers Leeds black/yellow
Colour | black |
---|---|
Size | 82c58 |
Class EN20471 | 1 |
Logistic Weight | 1040 g |
---|---|
Colour | black |
Size | 82c58 |
Class EN20471 | 1 |
Main material | polyester |
Grammage | 290 g/m² |
Secondary colour | yellow |
Material | 65% polyester/35% cotton |
Usually arrives within 14 working days