PORTWEST HI-VIS BREATHABLE TROUSERS ORANGE GO/RT SIZE 2XL


RT61 - Hi-Vis Breathable Trousers

References
portwest:RT61ORXX
rubix:2001760
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
Size2XL
Class EN204712-3
See all Specifications

Product details : PORTWEST HI-VIS BREATHABLE TROUSERS ORANGE GO/RT SIZE 2XL


This breathable trouser has been designed to adhere to the required safety standards of RIS-3279-TOM. The garment offers complete waterproof protection and with side access slits complete with plackets, the trouser can be easily worn on top of trousers. Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Quick and easy side access. Fully elasticated waistband for ultimate wearer comfort. Zipped ankles for easy fitting over work boots. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface. Certified to EN ISO 20471 after 50x washes
brand logo
brand logo

Technical specifications


Attributes
ColourOrange
Size2XL
Class EN204712-3
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 23.88 excl. VAT
/ Each
£ 28.66 incl. VAT
  • Usually arrives within 14 working days