References
Kärcher:6.902-104.0
Rubix:170A0940
Manufacturer :6.902-104.0
EAN:4002667631043



Product details : KARCHER 69021040 RUBBER SUCTION NOZZL 6.902-104.0
Karcher rubber suction nozzle beveled 45
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x46x46 mm |
|---|---|
| Logistic Weight | 163 g |
| Type | karcher 69021040 rubber suction nozzl 6.902-104.0 |
| Diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 61.99 excl. VAT
/ Each
£ 74.39 incl. VAT
- Usually arrives within 14 working days
