References
Kärcher:6.903-403.0
Rubix:80210429
Manufacturer :6.903-403.0
EAN:4002667277463



Product details : KARCHER 6.903-403.0 6.903.403.0 CREVICE TOOL
Synthetic crevice nozzle (DN 35) for vacuuming in grooves and corners. Length: 210 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x35x35 mm |
|---|---|
| Logistic Weight | 31 g |
| Type | slot nozzle 210mm dn32 |
| Diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 2.57 excl. VAT
/ Each
£ 3.08 incl. VAT
- Usually arrives within 14 working days
