Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B1704A BERLIN S1PS ESD LG SC FO SR BLACK/ORANGE EU43 UK9
BASE B1704A BERLIN S1PS ESD LG SC FO SR BLACK/ORANGE EU43 UK9
Run@Work Berlin
References
base protection:
CA-B1704-0WA-43
rubix:
389A2806
ean:
8050503220087
Technical specifications
EU shoe size
43
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B1704A BERLIN S1PS ESD LG SC FO SR BLACK/ORANGE EU43 UK9
S1PS ESD SC LG FO SR.
ROD: Technical fabric.
LINDER: SmellStop anti-odour and antibacterial.
INSERT: Fresh'n Flex Plus Super Light anti-perforation.
TOELET: SlimCap.
SOLE: Anti-fatigue AirTech + Tpu-Skin.
Technical specifications
Attributes
EU shoe size
43
Collar height
Low
Colour
Black
Main material
Textile
Material
Technical fabric
Secondary colour
Orange
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.68
excl. VAT
/
Each
£
86.02
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 3800R RESPIRO SANDAL S1 SRB EU42 UK8
GISS 862052 SUMACO SAFETY SHOE S1P SRC GREY SIZE 36/3
GISS 891782 COLIMA 2 SAFETY BOOT S3 SRC BLACK 10/44
JALAS 7168 ZENIT EVO LOW CUT SHOE S3 SRC EU43 UK9
PORTWEST FW51BKR40 STEELITE DEALER BOOT S1P BLACK SIZE 40/6.5
U-POWER RL10574-47 COAST S3 SRC CI ESD BLK BOOT SIZE 47/12
UVEX 85128 1 X-TENDED SUPPORT S1 FO SR SHOE BLACK/RED EU42 UK8 W11
U-POWER UW20032-46 RESPONSE U S2 SRC WHT MOCASSIN SIZE 46/11
BASE B1601 T-REX/T-WALL MID S3S HRO CI HI LG SR BLACK/ORANGE EU41 UK7
GISS 862033 PARUMA SAFETY BOOT S3 SRC BLACK SIZE 47/12
JALAS 1510 GRAN PREMIO ANTISLIP SANDAL S1 HRO FO EU43 UK9
BASE B1712A BOSTON S3S ESD SC LG FO SR BLACK/GREEN EU46 UK11.5
PORTWEST FW69BKR38 STEELITE MUSTANG HIKER BLACK SIZE 38/5
PORTWEST FW03BKR42 S3 STEELITE BOOT BLACK SIZE 42/8
JALAS 7158 ZENIT EVO LOW CUT SHOE BLUE S1 SRC P EU36 UK3