UVEX 85128 1 X-TENDED SUPPORT S1 FO SR SHOE BLACK/RED EU42 UK8 W11
Safety Shoes
See technical informationSee documentsReferences
Uvex:8512842
Rubix:80178631
Manufacturer :8512842
EAN:4031101529288

Documents
Product details : UVEX 85128 1 X-TENDED SUPPORT S1 FO SR SHOE BLACK/RED EU42 UK8 W11
Uvex 1 safety shoes in protection classes S1 and S2 provide optimal protection and support for the individual movements of the human body. This safety shoe has been designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimise the wearer's well being. The ergonomic construction of the uvex 1 safety shoes offers the perfect balance between protection and comfort. The design stands out with its clear lines and minimalist look.
Strengths
•Outstanding wearer comfort as a result of a recently developed last and the climate-optimised, breathable materials with perforation
Virtually seam-free construction from high-tech microvelour material to eliminate pressure points
Removable anti-static comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
Soft padding on collar and tongue
Virtually seam-free construction from high-tech microvelour material to eliminate pressure points
Removable anti-static comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
Soft padding on collar and tongue
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Colour | black |
| Main material | microvelour |
| ESD | yes |
| Security Category | s1 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 119.36 excl. VAT
/ Each
£ 143.23 incl. VAT
- Usually arrives within 14 working days






