Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Repair mortar
RUST-OLEUM 203012.10 CONCRETE REPAIR 10KG
RUST-OLEUM 203012.10 CONCRETE REPAIR 10KG
Rust-Oleum® Epoxyshield® Repair Mortar
References
rust-oleum:
203012.10
rubix:
1471318
ean:
8715743015250
Technical specifications
Capacity
10
kg
See all Specifications
Security form
Product details
Technical specifications
Product details : RUST-OLEUM 203012.10 CONCRETE REPAIR 10KG
Rust-Oleum® Epoxyshield® Repair Mortar - For filling crevices, holes and other damage in concrete, cement and unpainted bricks.
Technical specifications
Attributes
Logistic Weight
10570
g
Capacity
10
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.61
excl. VAT
/
Each
£
89.53
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROCOL 42031 SAFE STEP ASPHALT REPAIR COM 25KG
RUST-OLEUM 5180.25 EPOXY REPAIR MORTAR DARK GREY 25KG
ROCOL 42025 CONCRETE REPAIR COMPOUND 25KG
RUST-OLEUM 5410.25 ASPHALT REPAIR 25KG
RUST-OLEUM 203005.3.78 GARAGE FLOOR COATING PACK 3.5L
LOCTITE PC 7257 MAGNA CRETE KIT FIXMASTER 25.7KG 1254411
RUST-OLEUM 2186 TOPCOAT AEROSOL NAVY GREY 500ML
JOHNSTONES CONTRACT MATT EMULSION BRILLIANT WHITE 301509 5L
SPARTEX 860180 PAINT AEROSOLS COLOUR WHITE RAL 9010 400ML
RUST-OLEUM 1015.2.5 ALUMINIUM 750 DEG C PAINT 2.5L
JOHNSTONES UNDERCOAT LIGHT GREY 2.5 L
JOHNSTONES STORMSHIELD BRILLIANT WHITE 301534 2.5L
RUST-OLEUM 2182 PRIMER AEROSOL GREY OXIDE 500ML
RUST-OLEUM 7378MS.0.75 COMBICOLOR MULTI-SURFACE MATT BLACK 750ML
JOHNSTONES ACRYLIC EGGSHELL MAGNOLIA 5 L