LOCTITE PC 7257 MAGNA CRETE KIT FIXMASTER 25.7KG 1254411
Others Chemical Product
See technical informationReferences
Loctite:PC7257 25.7KG
Rubix:80481420
EAN:0079340000926
Product details : LOCTITE PC 7257 MAGNA CRETE KIT FIXMASTER 25.7KG 1254411
LOCTITE PC 7257 25.7KG
LOCTITE® PC 7257™ is a unique, two-component, rapid setting concrete repair and grouting system that outperforms conventional concrete repairs.
Strengths
A high performance, magnesium phosphate-based system, LOCTITE® PC 7257™ cures faster than concrete, and unlike concrete, it bonds to new and old concrete as well as most construction materials including wood and steel. Since LOCTITE® PC 7257™ does not use a water additive, this repair system can be applied at virtually any temperature without shrinkage and is freeze/thaw and deicing salt resistant.
This product is typically used in applications with an operating range of -50 °C to 1,100 °C.
Applications
This product is typically used for the repair of concrete highway walls, pot holes, airport runways, anchoring machinery, commercial refrigeration floors, loading docks, grouting bedplates and soleplates, columns and bridge decks, parking structure joints, concrete pillars, floor repairs, ramps, rail grouting, anchoring bolts and handrails.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 444.58 excl. VAT
/ Each
£ 533.50 incl. VAT
- In stock: Next day delivery