RUST-OLEUM 5410.25 ASPHALT REPAIR 25KG
Rust-Oleum® Enrobe A Froid Enrobe A Froid
See technical informationSee documentsReferences
Rust-Oleum:5410.25
Rubix:2015933
EAN:8715743018176

Documents
Product details : RUST-OLEUM 5410.25 ASPHALT REPAIR 25KG
Cold mix asphalt 25kg - Immediate repair of potholes in roads, parking lots, paths and other asphalt and concrete surfaces
Cold mix asphalt 25kg
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x330x315 mm |
|---|---|
| Logistic Weight | 26200 g |
| Volume | 25 kg |
Show UNSPSC/ECL@SS
£ 87.76 excl. VAT
/ Each
£ 105.31 incl. VAT
- Usually arrives within 14 working days
