S.AVSE-Long sockets 1/2 "12-points insulated 1000 volts VSE series"
Square drive adapter | 1/2 '' |
---|---|
Diameter | 22 mm |
Length | 77 mm |
Logistic Weight | 215 g |
---|---|
Packaged dimensions (D x W x H) | 100x30x30 mm |
Package weight | 215 g |
Square drive adapter | 1/2 '' |
Diameter | 22 mm |
Length | 77 mm |
Number of sides | 12 |
Usually arrives within 14 working days