PORTWEST S267 HV CONTRAST BODYWARMER YELLOW/NAVY 2XL
S267 - Hi-Vis Two Tone Bodywarmer
See technical informationReferences
Portwest:S267YNRXXL
Rubix:2590138
EAN:5036108218707

Product details : PORTWEST S267 HV CONTRAST BODYWARMER YELLOW/NAVY 2XL
A classic bodywarmer in a comtemporary two-tone colour. Multi-function pockets including smart phone pocket provide plenty of storage whilst additional wadding keeps the wearer warm. Extremely water resistant fabric finish, water beads away from fabric surface.
Reflective tape for increased visibility. Lined for added warmth and comfort. 6 pockets for ample storage. Dual ID holder allows use of both portrait and landscape ID card display. Phone pocket. Zipped pockets. Internal chest pocket. Radio loop for easy clipping of a radio.
Standard : EN20471_2
Type : Regular
Reflective tape for increased visibility. Lined for added warmth and comfort. 6 pockets for ample storage. Dual ID holder allows use of both portrait and landscape ID card display. Phone pocket. Zipped pockets. Internal chest pocket. Radio loop for easy clipping of a radio.
Standard : EN20471_2
Type : Regular
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 27.04 excl. VAT
/ Each
£ 32.45 incl. VAT
- In stock: Next day delivery