HECKEL 67203 SUXXEED OFFROAD HIGH S3L FO LG CI SC SR BOOT BK EU44 UK10


S3 SAFETY SHOE

References
heckel:6720344
rubix:249A1029
manufacturer :67203-44
ean:4031101738406
brand logo
brand logo
Technical specifications
EU shoe size44
Main materialLeather
See all Specifications

Product details : HECKEL 67203 SUXXEED OFFROAD HIGH S3L FO LG CI SC SR BOOT BK EU44 UK10


Lightweight, flexible safety footwear for construction, energy, general industry, logistics, maintenance and wet environments.

Strengths

  • PU2Dsole for optimum flexibility and shock absorption | very good slip resistance (SRC) | resistant to oils and hydrocarbons | self-cleaning profile | unhooked heel | PU-injected toe cap for extended shoe life
  • water-repellent black oiled grain leatherupper, microfiber insert, water-repellent padded collar and gusset, reflective elements | reduced number of seams to limit pressure points when flexing for greater comfort | non-metallic hook and loop fastening system
  • 3D meshupper lining, breathable, absorbent and quick-drying
  • abrasion-resistant non-woven textileforefoot lining
  • water-repellent, paddedtongue with two gussets to prevent the ingress of materials and liquids inside the shoe.
  • soft, compact foampadding at the top of the upper for greater comfort and protection of the malleoli and Achilles tendon
  • non-metallictoe cap | lighter than steel | non-conductive of heat and cold
  • non-metallicanti-perforation sole | lightweight | flexible | non-conductive of heat and cold | sewn directly to the upper, covering 100% of the foot for all-round protection
  • removableinsole | anatomically shaped | 100% recycled PU open-cell foam underside with high moisture absorption capacity | abrasion-resistant textile uppers | quick-drying
  • Frenchsizes | width 11
  • weight 710 g in size 42

Technical specifications


Attributes
EU shoe size44
Main materialLeather
ColourBlack
Show UNSPSC/ECL@SS
£ 70.94 excl. VAT
/ Each
£ 85.13 incl. VAT
  • Usually arrives within 14 working days