PORTWEST S440 CLASSIC RAIN JACKET NAVY 2XL
S440 - Classic rain jacket
See technical informationSee documentsReferences
Portwest:S440NARXXL
Rubix:2590150
EAN:5036108003051

Documents
Product details : PORTWEST S440 CLASSIC RAIN JACKET NAVY 2XL
Designed to be worn in bad weather, the classic rain jacket is not only practical and durable, it offers exceptional value for money. Easily rolled up and stored away for when the rain comes. Available in a wide range of colors, wearer satisfaction is guaranteed. The raincoat keeps the wearer dry and protected from the elements. Sealed seams for additional protection. 2 pockets for secure storage. Detachable hood for added functionality. Ventilated back yoke and eyelets for breathability and comfort. Retail bag for easy retail display. Generous cut for wearer comfort. Extremely water-resistant fabric finish, with water droplets being wicked away from the fabric surface. The fabric is rated UPF 50+, blocking 98% of UV rays. <br/> Standard: EN343 03:1Type: Regular
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 9.20 excl. VAT
/ Each
£ 11.04 incl. VAT
- Usually arrives within 14 working days