PORTWEST S476 BERLIN HV EXECUTIVE VEST YELLOW L
S476 - Berlin Executive Vest
See technical informationReferences
Portwest:S476YERL
Rubix:1272066
EAN:5036108137398

Product details : PORTWEST S476 BERLIN HV EXECUTIVE VEST YELLOW L
Revolutionary in its design, the executive vest combines the light weight of a waistcoat with the practicality of pockets for those situations when a jacket may be too warm. A clear ID pocket for security passes and cards complements this unique garment.
Strengths
- Front zip opening for easy access
- 7 pockets for ample storage
- Two lower patch pockets
- Phone and pen holder pocket
- Dual ID holder allows use of both portrait and landscape ID card display
- Radio loop for easy clipping of a radio
- D-ring for keys or ID cards
- Certified to EN ISO 20471 after 50x washes
- Complies with RIS 3279-TOM for rail industry (orange only)
- CE certified
- Retail bag which aids presentation for retail sales
- 7 pockets for ample storage
- Two lower patch pockets
- Phone and pen holder pocket
- Dual ID holder allows use of both portrait and landscape ID card display
- Radio loop for easy clipping of a radio
- D-ring for keys or ID cards
- Certified to EN ISO 20471 after 50x washes
- Complies with RIS 3279-TOM for rail industry (orange only)
- CE certified
- Retail bag which aids presentation for retail sales
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 5.09 excl. VAT
/ Each
£ 6.11 incl. VAT
- In stock: Next day delivery